Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Lead Wire Length0.4920 in;0.14 m
- Length5.6300 in, 143 mm
Details
- Additional DetailsIP65;NEMA 4X;Bipolar (NPN & PNP) Outputs;Dark Operate
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationIndustrial Automation, Part-Sensing
- Approval Listing RegulationsCE, REACH, RoHS, UKCA
- CertificationCE, UKCA
- ConnectionPigtail QD
- Connection TypeQuick Disconnect
- DescriptionLx Series Part-Sensing Light Curtain Receiver, Array Housing, Aluminum, 2000 mm Range, Pigtail M12 Qd
- Electrical ConnectionM12 Pigtail QD
- Environment Ip RatingIP65
- Housing MaterialAluminum
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesLX
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)