Specifications
Dimensions
- Cable Length7.8700 in, 0.20 m
- Connection SizeM12
- Depth2.0500 in, 52 mm
- Lead Wire Length7.8700 in;0.20 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;NEMA 4X;Bipolar (NPN & PNP) Outputs;Dark Operate;LEDs Indicator
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationEmitter/Receiver Pair, Part Sensing
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionPigtail PUR QD M12
- Connection TypeQuick Disconnect
- DescriptionSlo30 Vb6Yqpma13Do 700 Ma 4-Pin 6 In Pur Male M12
- Electrical ConnectionPigtail PUR QD M12
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionEmitter/Receiver Pair
- Group & ClassSlot Sensors
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingSlot Mount
- Mounting TypeSlot Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability75 s
- Sensing PrinciplePhotoelectric
- Sensing Range1.1810 in;30 mm
- Sensor TypePhotoelectric
- SeriesSL30
- StyleSlot
- Switching FunctionDark ON
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)