Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length29.5280 in;9 m
- Minimum Load Voltage12 V dc
Details
- Additional DetailsUltrasonic TEACH mode;Clear Object Detection
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- ApplicationClear Object Detection, Ultrasonic
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA
- CertificationCE, NKCR2 NKCR8 Vol4 Sec15, UKCA
- ConnectionFlying Leads
- Connection TypeCable
- DescriptionQs18U Series Compact High Speed Ultrasonic Sensor
- Electrical Connection9 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialABS
- Input Voltage12 to 30 V dc
- MaterialABS
- Max Operating Temperature60 °C, 140 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputPNP
- Power Supply Typedc
- Sensing PrincipleUltrasonic
- Sensing Range1.9690 to 19.6850 in;50 to 500 mm
- Sensor TypeUltrasonic
- SeriesQS18U
- StyleRectangular W/ Threaded Mount
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)