Motion
QS18UNAE W/30
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
Mi Item #12038988
MFR #QS18UNAE W/30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORLD-BEAM QS18U: Ultrasonic TEACH mode; Range: 50
Mi Item #12038988
MFR #QS18UNAE W/30

Mfr description
74234 QS18UNAE W/30 WORLD-BEAM QS18U:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    29.5280 ft, 9 m
  • Connection Size
    M18
  • Diameter
    18 mm
  • Lead Wire Length
    29.5280 in;9 m
  • Minimum Load Voltage
    12 V dc

Details

  • Additional Details
    Epoxy-encapsulated
  • Application
    Clear Object Detection, Industrial Automation
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    World-Beam Qs18U: Ultrasonic Teach Mode, Range: 50-500 Mm; Input: 12-30 V Dc, Output: Npn; Epoxy-Encapsulated, 9 M (30 Ft) Cable
  • Electrical Connection
    9 m Cable
  • Enclosure Rating
    IP68
  • Environment Ip Rating
    IP68
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    ABS
  • Input Voltage
    12 to 30 V dc
  • Material
    ABS
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    NPN
  • Power Supply Type
    dc
  • Sensing Principle
    Time Of Flight
  • Sensing Range
    1.9690 to 19.6850 in;50 to 500 mm
  • Sensor Type
    Ultrasonic
  • Series
    WORLD-BEAM QS18U
  • Style
    Rectangular W/ Threaded Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)