Motion
LCF08LMP
Megapixel C-Mount 8 mm Lens; with Focus & Aperture
MI ITEM #12039005
MFR #LCF08LMP
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Megapixel C-Mount 8 mm Lens; with Focus & Aperture
MI ITEM #12039005
MFR #LCF08LMP

Mfr description
74300 LCF08LMP MEGAPIXEL C-MOUNT 8 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.87/each

Specifications

Details

  • Additional Details
    with Focus & Aperture Lock;Metal Housing
  • Application
    Machine Vision, Vision
  • Connection
    C-mount
  • Connection Type
    C-mount
  • Description
    Megapixel C-Mount 8 mm Lens, With Focus & Aperture Lock, Imager Size: 2/3 In - Metal Housing, Computar
  • Function
    C-Mount Lens
  • Group & Class
    Vision Lenses
  • Housing Material
    Metal
  • Material
    Metal
  • Mounting
    C Mount
  • Mounting Type
    C Mount
  • Product Type
    Photoelectric Sensors
  • Sensor Type
    Vision
  • Series
    C-Mount Lenses
  • Style
    C-Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)