Motion
SLO30VB6YQPMA13LO

BANNER ENGINEERING CORP
SLO30VB6YQPMA13LO

SLO30 VB6YQPMA13LO 700 MA 4-PIN 6 in PUR MALE M12
MI ITEM #12039007
MFR #SLO30VB6YQPMA13LO
Price$311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
SLO30VB6YQPMA13LO

SLO30 VB6YQPMA13LO 700 MA 4-PIN 6 in PUR MALE M12
MI ITEM #12039007
MFR #SLO30VB6YQPMA13LO

Mfr description
74313 SLO30VB6YQPMA13LO SLO30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.08/each

Specifications

Dimensions

  • Cable Length
    7.8700 in, 0.20 m
  • Connection Size
    M12
  • Depth
    2.0500 in, 52 mm
  • Input Current
    700 mA
  • Lead Wire Length
    6.0000 in;152.40 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    UL Listed for USA/Canada;CE Certified;UKCA Certified;NEMA 4X;IP67;Light Operate;Bipolar (NPN & PNP) Outputs;Thermoplastic Housing;Acrylic Lens
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Part Detection, Part Sensing Arrays, Slot And Label Sensors
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    Pigtail PUR QD M12
  • Connection Type
    Quick Disconnect
  • Description
    Slo30 Series Slot Sensor, Bipolar (Npn & Pnp) Outputs, Light Operate, 10-30 Vdc, Pigtail Pur Qd M12
  • Electrical Connection
    4-Pin 6 in PUR Male M12 Pigtail
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Emitter/Receiver Pair
  • Group & Class
    Slot Sensors
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Slot Mount
  • Mounting Type
    Slot Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    75 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.1810 in;30 mm
  • Sensor Type
    Photoelectric
  • Series
    SL30
  • Style
    Slot
  • Switching Function
    Light ON
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)