Specifications
Dimensions
- Cable Length29.5280 ft, 9 m
- Depth0.5910 in, 15 mm
- Height10.4900 in, 266.39 mm
- Input Current88 mA
- Lead Wire Length29.5280 in;9 m
- Length10.4880 in, 266.39 mm
- Minimum Load Voltage12 V dc
- Width1.1810 in, 30 mm
Details
- Additional DetailsIP62;NEMA 2;8 channel;8 beams;28.6 mm beam spacing;Bipolar (NPN or PNP - user selectable) output;Bimodal (PNP/NPN) input;Released status
- Ambient Temperature Range50 °C;122 °F
- ApplicationParts Verification
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL
- Connection9 m (30 ft) Integral Cable
- Connection TypeCable
- DescriptionPvd Series: Parts Verification, 225 mm 8 Channel; Range; Up To 2 M, Input: 12-30 V Dc, Outputs: Selectable Npn/Pnp, 9 M (30 Ft) Integral Cable
- Electrical Connection9 m (30 ft) Integral Cable
- Enclosure RatingIP62
- Environment Ip RatingIP62
- FunctionParts Verification
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature50 °C, 122 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature50 °C, 122 °F
- MountingFlat Mount
- Mounting TypeFlat Mount
- Operating Temperature Range50 °C, 122 °F
- OutputBipolar (NPN or PNP - user selectable)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleOptical
- Sensing Range15.7480 to 78.7400 in;400 to 2000 mm
- Sensor TypeRetroreflective Or Proximity
- SeriesPVD
- StyleFlat Mount - Array
- Switching FunctionNormally Closed (NC)
- Temperature Range50 °C, 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)