Motion
TL50HBGYRAOSQP
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12039072
MFR #TL50HBGYRAOSQP
Price$775.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Intensity Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue Green Yellow Red; 150 mm (6 in) 8-pin M12 PVC Pigtail QD
MI ITEM #12039072
MFR #TL50HBGYRAOSQP

Mfr description
74804 TL50HBGYRAOSQP HIGH INTENSITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.93/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)