Motion
QT50ULB-CRFV
QT50U Chemical Resistant Series: Proximity Mode; R
Mi Item #12039084
MFR #QT50ULB-CRFV
Price$2,561.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QT50U Chemical Resistant Series: Proximity Mode; R
Mi Item #12039084
MFR #QT50ULB-CRFV

Mfr description
74833 QT50ULB-CRFV QT50U CHEMICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,561.11/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M56
  • Diameter
    56 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    Chemical Resistant;Remote Teach;Clear Object Detection
  • Application
    Chemical Resistant, Clear Object Detection, Proximity Mode
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Flying Leads
  • Connection Type
    Cable
  • Description
    Qt50U Chemical Resistant Series: Proximity Mode, Range: 200 mm - 6 M; Input: 10-30 V Dc, Outputs: Analog: 0-10 V Or 4-20 Ma, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Ultrasonic
  • Group & Class
    Ultrasonic Distance
  • Housing Material
    PBT
  • Input Voltage
    10 to 30 V dc
  • Material
    PBT
  • Maximum Load Voltage
    30 V dc
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Output
    0 to 10 V dc or 4 to 20 mA
  • Power Supply Type
    dc
  • Process Connection
    M56
  • Sensing Principle
    Ultrasonic
  • Sensing Range
    7.8700 to 236.2200 in;200 to 6000 mm
  • Sensor Type
    Ultrasonic
  • Series
    QT50U
  • Style
    Rectangular W/ Threaded Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)