Specifications
Dimensions
- Connection SizeM12
- Diameter56 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsChemical Resistant;Remote Teach;Clear Object Detection;Integral QD
- ApplicationChemical Resistant, Clear Object Detection, Proximity, Time Of Flight
- Approval Listing RegulationsCE Certified, IP67, NEMA 6P, UKCA
- CertificationCE, UKCA
- ConnectionM12 5-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionQt50U Chemical Resistant Analog Series: Proximity M, Range: 200 mm - 6 M; Input: 10-30 V Dc, Outputs: Analog: 0-10 V Or 4-20 Ma, 5-Pin M12 Integral Qd
- Electrical Connection5-pin M12 Integral QD
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionUltrasonic
- Group & ClassUltrasonic Distance
- Housing MaterialPBT
- Input Voltage10 to 30 V dc
- MaterialPBT
- Maximum Load Voltage30 V dc
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Output0 to 10 V dc or 4 to 20 mA
- Power Supply Typedc
- Process ConnectionM56
- Sensing PrincipleUltrasonic
- Sensing Range7.8740 to 236.2200 in;200 to 6000 mm
- Sensor TypeUltrasonic
- SeriesQT50U
- StyleRectangular W/ Threaded Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)