Motion
K50APFF100GXDQP
K50 D-Series EZ-LIGHT: 1-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Input: PNP (NO); Color: Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039111
MFR #K50APFF100GXDQP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 D-Series EZ-LIGHT: 1-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 100 mm; Input: PNP (NO); Color: Green; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039111
MFR #K50APFF100GXDQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74907 K50APFF100GXDQP K50 D-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought