Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Connection SizeM12
- Lead Wire Length5.9060 in;150 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP65;NEMA 4X;Dark Operate;Bipolar (NPN & PNP) Outputs
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationPart Sensing, Small And Flat Object Detection
- Approval Listing RegulationsCE Certified, REACH Compliant, RoHS Compliant, UKCA
- CertificationCE, UKCA
- ConnectionPigtail QD M12
- Connection TypeQuick Disconnect
- DescriptionLx Series Part-Sensing Light Curtain Emitter, 2000 mm Range
- Electrical Connection5-Pin M12 Pigtail QD
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Array
- Housing MaterialAluminum
- Input Voltage10 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range78.7400 in;2000 mm
- Sensor TypePhotoelectric Array
- SeriesLX
- StyleArray
- Switching FunctionDark ON
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)