Motion
SLM10B6
SLM Series: Rugged Nickel-Plated Metal Fixed-Dista
Mi Item #12039137
MFR #SLM10B6
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLM Series: Rugged Nickel-Plated Metal Fixed-Dista
Mi Item #12039137
MFR #SLM10B6

Mfr description
74965 SLM10B6 SLM SERIES: RUGGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.18/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    3.1500 in, 80 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.3940 in, 10 mm

Details

  • Additional Details
    Rugged Nickel-Plated Metal Fixed-Distance Slot Sensor;Zinc Die-Cast with Nickel-Plating;Potentiometer Adjustments;Acrylic Lens Material;Light/Dark Operate;LEDs Indicator;EPLAN Published
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Emitter/Receiver Pair
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Slm Series Rugged Metal Slot Sensor, Slot Width: 10 Mm, Input: 10-30 Vdc, Output: Bipolar: 1 Npn; 1 Pnp, 2 M Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Emitter/Receiver Pair
  • Group & Class
    Slot Sensor
  • Housing Material
    Zinc Die-cast with Nickel-Plating
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Die-cast with Nickel-Plating
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Slot Mount
  • Mounting Type
    Slot Mount
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    95 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.3900 in;10 mm
  • Sensor Type
    Photoelectric Slot
  • Series
    SLM
  • Style
    Slot
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)