Motion
SLM80N6Q
SLM Series: Rugged Nickel-Plated Metal Fixed-Dista
MI ITEM #12039150
MFR #SLM80N6Q
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLM Series: Rugged Nickel-Plated Metal Fixed-Dista
MI ITEM #12039150
MFR #SLM80N6Q

Mfr description
74984 SLM80N6Q SLM SERIES: RUGGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.18/each

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    4.4090 in, 112 mm
  • Length
    4.4090 in, 112 mm
  • Minimum Load Voltage
    10 V dc
  • Width
    3.1500 in, 80 mm

Details

  • Additional Details
    Zinc Die-Cast with Nickel-Plating;Potentiometer Adjustments;Light/Dark Operate;LEDs Indicator
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M8 3-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Slm Series Rugged Metal Slot Sensor, Slot Width: 80 Mm, Output: Npn, 3-Pin M8 Integral Qd
  • Electrical Connection
    M8 3-Pin Male Connector
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Emitter/Receiver Pair
  • Group & Class
    Photoelectric Slot Sensor
  • Housing Material
    Zinc Die-cast with Nickel-Plating
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Die-cast with Nickel-Plating
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Slot Mount
  • Mounting Type
    Slot Mount
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    95 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    3.1500 in;80 mm
  • Sensor Type
    Photoelectric
  • Series
    SLM
  • Style
    Slot
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)