Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;NEMA 4X;Zinc Alloy Die-Cast Housing;Teach Button Adjustments;Bargraph Indicator;Remote Teach;Parallel Sensing Beam;2 m Cable
- Ambient Temperature Range-10 to 50 °C;14 to 122 °F
- ApplicationRegistration Mark
- Approval Listing RegulationsCE Certified, IP67, NEMA 4X, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection2 m Cable
- Connection TypeCable
- DescriptionR58 Expert Register Mark Sensor, Input; 10-30 V Dc, Output: Bipolar; 1 Npn; 1 Pnp, Parallel Sensing Beam, 2 M Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionRegistration Mark
- Group & ClassRegistration Mark, Color andLuminescence Sensors
- Housing MaterialZinc Alloy Die-cast
- Input Voltage10 to 30 V dc
- MaterialZinc Alloy Die-cast
- Max Operating Temperature50 °C, 122 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-10 °C, 14 °F
- Operating Temperature Range-10 to 50 °C, 14 to 122 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability15 s
- Sensing PrinciplePhotoelectric
- Sensing Range0.3900 in;10 mm
- Sensor TypeRegistration Mark
- SeriesR58
- StyleRectangular
- Switching FunctionDark Operate
- Temperature Range-10 to 50 °C, 14 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)