Specifications
Dimensions
- Connection SizeM12
- Length38.5000 in, 978 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIP67 Rated;Modbus RTU;EIA-485;180 Beams
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasurement Solutions, Measuring Light Curtain
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- ConnectionM12 8-Pin Connector
- Connection TypeQuick Disconnect
- DescriptionEz-Array Receiver: 900 mm (35.4 In), Range: 400 mm - 4 M; Input: 12-30 V Dc, Outputs: 2 Solid-State Npn 2 Analog 4-20 Ma Eia-485, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- FunctionMeasuring Light Curtain
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output4-20 mA
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.3100 to 13.1200 ft;0.4 m to 4 m
- Sensor TypeReceiver
- SeriesEZ-Array
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F