Specifications
Dimensions
- Length8.9370 in, 227 mm
Details
- Additional DetailsNRKH NRKH7 Vol1 Sec13;CE;UKCA
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring Light Curtain, Measuring
- Approval Listing RegulationsCE, UKCA, UL
- CertificationCE, UKCA, UL
- DescriptionEa5E150Q Ez-Array 5 mm Optical Spacing X 150 mm Emitter
- FunctionEmitter
- Group & ClassMeasuring Arrays
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range1.3120 to 13.1230 ft;0.4 m to 4 m
- Sensor TypeMeasuring Light Curtain
- SeriesEZ-Array
- StyleRectangular
- Temperature Range-40 to 70 °C, -40 to 158 °F