Motion
EA5E900Q
EA5E900Q EZ-ARRAY 5 mm OPTICAL SPACING x 900 mm EM
MI ITEM #12039335
MFR #EA5E900Q
Price$2,757.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EA5E900Q EZ-ARRAY 5 mm OPTICAL SPACING x 900 mm EM
MI ITEM #12039335
MFR #EA5E900Q

Mfr description
75428 EA5E900Q EA5E900Q EZ-ARRAY 5 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,757.30/each

Specifications

Dimensions

  • Length
    38.5040 in, 978 mm

Details

  • Additional Details
    IP67 Rated;Published EPLAN Status
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Measurement Solutions, Measuring Arrays
  • Approval Listing Regulations
    CE Certified, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Description
    Ea5E900Q Ez-Array 5 mm Optical Spacing X 900 mm Emitter
  • Function
    Emitter
  • Group & Class
    Measuring Arrays
  • Housing Material
    Aluminum
  • Input Voltage
    12 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.3120 to 13.1230 ft;0.4 m to 4 m
  • Sensor Type
    Measuring Light Curtain
  • Series
    EZ-Array
  • Style
    Two-Piece
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)