Motion
TL50BLGYRAOSQP
Beacon Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12039367
MFR #TL50BLGYRAOSQP
List Price$689.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beacon Tower Light: 3-Color Sealed; Omnidirectional Continuous Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12039367
MFR #TL50BLGYRAOSQP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$689.33/each for your price

Overview

Mfr description
75556 TL50BLGYRAOSQP BEACON TOWER

Specifications

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought