Motion
T8RP6D50-75773
T8RP6D50-75773
MI ITEM #12039457
MFR #T8RP6D50-75773
Price$903.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T8RP6D50-75773
MI ITEM #12039457
MFR #T8RP6D50-75773

Mfr description
75773 T8RP6D50-75773 T8RP6D50-75773
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.19/each

Specifications

Dimensions

  • Diameter
    0.3150 in

Details

  • Additional Details
    Visible Red LED Emitter;Short Circuit Protection
  • Ambient Temperature Range
    -20 to 55 °C;-4 to 131 °F
  • Application
    Diffuse, Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X
  • Certification
    CE
  • Connection
    Thorkom Connector
  • Connection Type
    Quick Disconnect
  • Description
    T8 Series Self-Contained Barrel-Mount Sensor, Diffuse, 50 mm Range, Pnp Output, Quick Disconnect
  • Electrical Connection
    Thorkom Connector
  • Environment Ip Rating
    IP67
  • Housing Material
    Thermoplastic
  • Material
    Thermoplastic
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Photoelectric
  • Series
    T8
  • Temperature Range
    -20 to 55 °C, -4 to 131 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)