Specifications
Dimensions
- Connection SizeM12
- Length62.1260 in, 1578 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsMatching emitter sold separately;2 Solid-State NPN 2 Analog 0-10 V EIA-485;8-pin M12 Integral QD
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE Certified, UKCA
- CertificationCE, UKCA
- Connection8-pin M12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionEz-Array Receiver: 1500 mm (59.1 In), Range: 400 mm - 4 M; Input: 12-30 V Dc, Outputs: 2 Solid-State Npn 2 Analog 0-10 V Eia-485, 8-Pin M12 Integral Qd
- Electrical Connection8-pin M12 Integral QD
- FunctionReceiver
- Housing MaterialAluminum
- Input Voltage12 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output2 Solid to State NPN 2 Analog 0 to 10 V EIA to 485
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range15.7480 to 13.1230 ft;400 to 4 m
- Sensor TypePhotoelectric
- SeriesEZ-Array
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)