Motion
K50APFF50GRCQP
K50 C-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 50 mm; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039616
MFR #K50APFF50GRCQP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 C-Series EZ-LIGHT: 2-Color Fixed-Field Sensor; Voltage: 12-30 V dc; Housing: Polycarbonate; IP67 IP69K; Range: 50 mm; Input: PNP (NO); Colors: Green Red; 150 mm (6 in) 4-pin M12 PVC Pigtail QD
MI ITEM #12039616
MFR #K50APFF50GRCQP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76224 K50APFF50GRCQP K50 C-SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought