Motion
DS18VP6FF50Q8
DS18 VP6FF50Q8 M12 QD PNP 50 mm FIXED FIELD
Mi Item #12039792
MFR #DS18VP6FF50Q8
Price$208.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DS18 VP6FF50Q8 M12 QD PNP 50 mm FIXED FIELD
Mi Item #12039792
MFR #DS18VP6FF50Q8

Mfr description
76539 DS18VP6FF50Q8 DS18 VP6FF50Q8 M12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.57/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Visible Red LED;Background Suppression (Fixed);Light/Dark Operate;4-pin M12 Quick Disconnect
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Application
    Background Suppression, Proximity
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M12 4-Pin Connector
  • Connection Type
    Quick Disconnect
  • Description
    Ds18 Series Wide Beam Barrel-Mount Sensor, Background Suppression (Fixed), Pnp Output, M12 Quick Disconnect
  • Electrical Connection
    M12 4-Pin Quick Disconnect
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    350 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    1.9690 in;50 mm
  • Sensor Type
    Photoelectric
  • Series
    DS18
  • Style
    Rectangular W/M18 Mount
  • Switching Function
    NC)
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)