Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Connection SizeM18
- Diameter18 mm
- Lead Wire Length6.5600 in;2 m
- Minimum Load Voltage10 V dc
Details
- Additional DetailsVisible Red LED Emitter;Background Suppression (Fixed);Light/Dark Operate;NEMA 4X
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationProximity
- Approval Listing RegulationsCE Certified, NEMA 4X, UKCA
- CertificationCE, UKCA, UL Listed
- ConnectionCable
- Connection TypeCable
- DescriptionDs18 Vp6Ff100 Cable Pnp 100 mm Fixed Field
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Diffuse
- Group & ClassPhotoelectric Diffuse
- Housing MaterialThermoplastic
- Input Voltage10 to 30 V dc
- MaterialThermoplastic
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-20 °C, -4 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability350 s
- Sensing PrinciplePhotoelectric
- Sensing Range3.9370 in;100 mm
- Sensor TypePhotoelectric
- SeriesDS18
- StyleRectangular W/M18 Mount
- Switching FunctionDark ON Selectable
- Temperature Range-20 to 70 °C, -4 to 158 °F