Motion
M12NR
M12 Series: Receiver; Range: 5 m; Input 10-30 V dc
Mi Item #12040027
MFR #M12NR
Price$219.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Series: Receiver; Range: 5 m; Input 10-30 V dc
Mi Item #12040027
MFR #M12NR

Mfr description
77200 M12NR M12 SERIES: RECEIVER;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.17/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Connection Size
    M12
  • Diameter
    0.4700 in
  • Lead Wire Length
    6.5600 in;2 m
  • Minimum Load Voltage
    10 V dc
  • Width
    0.4720 in, 12 mm

Details

  • Additional Details
    IP67;IP68;NEMA 4X;Visible Red LED Emitter;Encapsulated;Washdown Rated
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Opposed Mode Sensing, Washdown
  • Approval Listing Regulations
    CE Certified, UKCA
  • Certification
    CE, UKCA
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    M12 Series Metal 12Mm Barrel-Mount Sensor: Receiver, Range: 5 M; Input 10-30 V Dc, Output: Complementary Solid-State Npn, 2 M (6.5 Ft) Cable
  • Electrical Connection
    2 m Cable
  • Enclosure Rating
    IP68
  • Environment Ip Rating
    IP68
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Nickel-Plated Brass
  • Input Voltage
    10 to 30 V dc
  • Material
    Nickel-Plated Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    85 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    16.4000 ft;5000 mm
  • Sensor Type
    Photoelectric
  • Series
    M12
  • Style
    Threaded Barrel
  • Switching Function
    NC)
  • Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Wetted Materials
    Nickel-Plated Brass, PMMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)