Motion
LS2LP30-1800Q88
EZ-SCREEN TYPE 2; LATCH Output; E/R Pair; 30 mm Resolution; 1800 mm Defined Area; 15 m Range; Yellow Housing; 8-pin M12 Integral QD; Mounting Hardware Included
MI ITEM #12040054
MFR #LS2LP30-1800Q88
Price$8,344.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-SCREEN TYPE 2; LATCH Output; E/R Pair; 30 mm Resolution; 1800 mm Defined Area; 15 m Range; Yellow Housing; 8-pin M12 Integral QD; Mounting Hardware Included
MI ITEM #12040054
MFR #LS2LP30-1800Q88

Mfr description
77257 LS2LP30-1800Q88 EZ-SCREEN TYPE 2;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,344.37/each

Specifications

Details

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)