Motion
R58ECRGB1Q-77283

BANNER ENGINEERING CORP
R58ECRGB1Q-77283

77283 R58ECRGB1Q-77283 R58ECRGB1Q-77283
Mi Item #12040064
MFR #R58ECRGB1Q-77283
Price$772.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
R58ECRGB1Q-77283

77283 R58ECRGB1Q-77283 R58ECRGB1Q-77283
Mi Item #12040064
MFR #R58ECRGB1Q-77283

Mfr description
77283 R58ECRGB1Q-77283 R58ECRGB1Q-77283
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.40/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    M12
  • Lead Wire Length
    0.4920 in;0.14 m
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Remote Teach;Timing (Hold/Delay);Quick Disconnect
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Application
    Registration Mark Detection, Registration Mark
  • Approval Listing Regulations
    CE, UKCA
  • Certification
    CE, UKCA
  • Connection
    Pigtail QD
  • Connection Type
    Quick Disconnect
  • Description
    R58 Series Registration Mark Sensor, Red/Green/Blue Led, Bipolar (Npn & Pnp) Outputs, Pigtail Qd Connection
  • Electrical Connection
    M12 Pigtail QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Registration Mark Detection
  • Group & Class
    Registration Mark Sensor
  • Housing Material
    Zinc Alloy Die-cast
  • Input Voltage
    10 to 30 V dc
  • Material
    Zinc Alloy Die-cast
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    Bipolar (NPN & PNP)
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    15 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.3940 in;10 mm
  • Sensor Type
    Registration Mark
  • Series
    R58
  • Style
    Rectangular
  • Switching Function
    Dark Operate
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)