Motion
EA5R450PIXMODQ
EZ-ARRAY Receiver: 450 mm (17.7 in); Range: (matching emitter sold separately) 400 mm - 4 m; Input: 12-30 V dc; Outputs: 2 Solid-State PNP 2 Analog 4-20 mA EIA-4; 8-pin M12 Integral QD
MI ITEM #12040136
MFR #EA5R450PIXMODQ
Price$1,835.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-ARRAY Receiver: 450 mm (17.7 in); Range: (matching emitter sold separately) 400 mm - 4 m; Input: 12-30 V dc; Outputs: 2 Solid-State PNP 2 Analog 4-20 mA EIA-4; 8-pin M12 Integral QD
MI ITEM #12040136
MFR #EA5R450PIXMODQ

Mfr description
77529 EA5R450PIXMODQ EZ-ARRAY RECEIVER:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,835.25/each

Specifications

Details

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)