Specifications
Details
- Bulb TypeLED
- Lens ColorRed
- Module Function1-Color Sealed Omnidirectional Continuous Audible Indicator
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
Overview
Mfr description
77878 TL50HRAOSCQ HIGH INTENSITY TOWER