Overview
Mfr description
77920 TL50HGYRAOSCQ HIGH INTENSITY
Specifications
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
- Lens ColorGreen, Red, Yellow
- Module Function3-Color Sealed Omnidirectional Continuous Audible Indicator
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data