Motion
DS18VP6LPQ
78111 DS18VP6LPQ DS18 VP6LPQ 4-PIN M8
Mi Item #12040375
MFR #DS18VP6LPQ
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78111 DS18VP6LPQ DS18 VP6LPQ 4-PIN M8
Mi Item #12040375
MFR #DS18VP6LPQ

Mfr description
78111 DS18VP6LPQ DS18 VP6LPQ 4-PIN M8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Cable Length
    0.4920 ft, 0.15 m
  • Connection Size
    M8
  • Diameter
    18 mm
  • Lead Wire Length
    5.9060 in;150 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;NEMA 4X;Visible Red LED Emitter;Polarized Retroreflective Sensing Mode;Light/Dark Operate
  • Ambient Temperature Range
    -20 to 70 °C;-4 to 158 °F
  • Approval Listing Regulations
    CE Certified, IP67, NEMA 4X, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    M8 4-Pin Pigtail QD
  • Connection Type
    Quick Disconnect
  • Description
    Ds18 Series Wide Beam Barrel-Mount Sensor, Polarized Retroreflective, Pnp Output, M8 Pigtail Qd
  • Electrical Connection
    M8 4-Pin Pigtail QD
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Thermoplastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Thermoplastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -20 °C, -4 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    350 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    11.4830 ft;3500 mm
  • Sensor Type
    Photoelectric
  • Series
    DS18
  • Style
    Rectangular W/M18 Mount
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -20 to 70 °C, -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)