Specifications
Dimensions
- Diameter0.4720 in
Details
- Additional DetailsVisible Red LED Emitter;Background Suppression;Complementary Solid-State NPN Output;M12 Integral QD;Nickel-Plated Brass Housing;Encapsulated;Washdown Rated
- Ambient Temperature Range-20 to 60 °C;-4 to 140 °F
- Approval Listing RegulationsCE Certified, IP67, IP68, NEMA 4X, UKCA
- CertificationCE, UKCA
- ConnectionM12 Integral QD
- Connection TypeQuick Disconnect
- DescriptionM12 Series Metal 12Mm Barrel-Mount Sensor: Fixed Field (Red), Range: 75 Mm; Input 10-30 V Dc, Output: Complementary Solid-State Npn, M12 Integral Qd
- Electrical ConnectionM12 Integral QD
- Enclosure RatingIP68
- Environment Ip RatingIP68
- Housing MaterialNickel-Plated Brass
- Input Voltage10 to 30 V dc
- MaterialNickel-Plated Brass
- Max Operating Temperature60 °C, 140 °F
- Min Operating Temperature-20 °C, -4 °F
- MountingBarrel Mount
- Mounting TypeBarrel Mount
- Operating Temperature Range-20 to 60 °C, -4 to 140 °F
- OutputNPN
- Product TypePhotoelectric Sensors
- Repeatability95 s
- Sensing PrinciplePhotoelectric
- Sensing Range2.9530 in;75 mm
- Sensor TypePhotoelectric
- SeriesM12
- StyleBarrel
- Switching FunctionNC)
- Temperature Range-20 to 60 °C, -4 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)