Specifications
Details
- Bulb TypeLED
- Lens ColorGreen, Red
- Module Function2-Color Sealed Omnidirectional Pulsed Audible Indicator w/Intensity Adjust
- Operating Voltage Range18-30 V dc;24 V ac
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)