Specifications
Dimensions
- Cable Length5.9060 in, 150 mm
- Connection SizeM12
- Input Current140 mA
- Lead Wire Length5.9060 in;150 mm
- Length8.8580 in, 225 mm
- Minimum Load Voltage12 V dc
Details
- Additional DetailsIP50;PNP Input/Output;Green Job Color;Red Mispick Color;150 mm (6 in) 5-pin M12 PVC Pigtail QD
- ApplicationParts Verification
- Approval Listing RegulationsCE, UKCA
- CertificationCE, UKCA
- Connection150 mm 5-pin M12 PVC Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionPvl Array Series: 225 mm Length, Voltage: 12-30 V Dc; Housing: Aluminum; Ip50, Input/Output: Pnp; Colors: Green Job; Red Mispick, 150 mm (6 In) 5-Pin M12 Pvc Pigtail Qd
- Electrical Connection150 mm 5-pin M12 PVC Pigtail QD, 6.0000 in
- Enclosure RatingIP50
- Environment Ip RatingIP50
- FunctionParts Verification Array
- Group & ClassParts Verification Array
- Housing MaterialBlack Anodized Aluminum
- Input Voltage12 to 30 V dc
- MaterialBlack Anodized Aluminum
- Maximum Load Voltage30 V dc
- MountingFlat Mount
- Mounting TypeFlat Mount
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrincipleRetroreflective
- Sensing Range59.0550 in;1500 mm
- Sensor TypePart Verification Array
- SeriesPVL
- StyleFlat Mount - Array
- Switching FunctionNormally Open (NO)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)