Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM12
- Diameter18 mm
- Lead Wire Length6.0000 in;150 mm
- Minimum Load Voltage10 V dc
- Width0.7090 in, 18 mm
Details
- Additional DetailsIP67;IP69K Washdown Rated;NEMA 4X;Visible Red LED Emitter;Background Suppression (Fixed)
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationBackground Suppression (Fixed), Proximity, Washdown
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection150 mm 4-pin M12 PVC Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionM18-3 Series: Nickel-Plated Brass: Fixed Field, Range: 100 Mm; Input 10-30 V Dc, Outputs: Complementary Pnp, 150 mm (6 In) 4-Pin M12 Pvc Pigtail Qd
- Electrical Connection150 mm 4-pin M12 PVC Pigtail QD, 6.0000 in
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionBackground Suppression
- Group & ClassPhotoelectric Sensors
- Housing MaterialNickel-Plated Brass
- Input Voltage10 to 30 V dc
- MaterialNickel-Plated Brass
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrinciplePhotoelectric
- Sensing Range3.9370 in;100 mm
- Sensor TypePhotoelectric
- SeriesM18-3
- StyleBarrel
- Switching FunctionNC)
- Temperature Range-40 to 70 °C, -40 to 158 °F
- Wetted MaterialsAcrylic, Nickel-Plated Brass