Motion
M18-3VPFF150-Q8
M18-3 Series: Nickel-Plated Brass: Fixed Field; Ra
MI ITEM #12041414
MFR #M18-3VPFF150-Q8
Price$236.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18-3 Series: Nickel-Plated Brass: Fixed Field; Ra
MI ITEM #12041414
MFR #M18-3VPFF150-Q8

Mfr description
800564 M18-3VPFF150-Q8 M18-3 SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.85/each

Specifications

Dimensions

  • Connection Size
    M12
  • Diameter
    18 mm
  • Minimum Load Voltage
    10 V dc

Details

  • Additional Details
    IP67;IP69K Washdown Rated;Visible Red LED Sensing Beam;Background Suppression (Fixed);Complementary PNP Outputs
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Application
    Background Suppression (Fixed), Proximity, Washdown
  • Approval Listing Regulations
    CE Certified, IP67, IP69K, NEMA 4X, UKCA
  • Certification
    CE, UKCA, UL Listed
  • Connection
    4-pin M12 Integral QD
  • Connection Type
    Quick Disconnect
  • Description
    M18-3 Series 18Mm Metal Barrel-Mount Sensor: Nickel-Plated Brass: Fixed Field, Range: 150 Mm; Input 10-30 V Dc, Outputs: Complementary Pnp, 4-Pin M12 Integral Qd
  • Electrical Connection
    4-pin M12 Integral QD
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Diffuse
  • Group & Class
    Photoelectric Diffuse
  • Housing Material
    Nickel-Plated Brass
  • Input Voltage
    10 to 30 V dc
  • Material
    Nickel-Plated Brass
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    100 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    5.9100 in;150 mm
  • Sensor Type
    Photoelectric
  • Series
    M18-3
  • Style
    Threaded Barrel
  • Switching Function
    NC)
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)