Specifications
Dimensions
- Cable Length5.9060 in, 150 mm
- Connection SizeM12
- Diameter18 mm
- Lead Wire Length5.9060 in;150 mm
- Minimum Load Voltage10 V dc
- Width0.7090 in, 18 mm
Details
- Additional DetailsIP67;IP68;IP69K Washdown Rated;NEMA 4X;Ecolab Certified;Visible Red LED Sensing Beam;Background Suppression (Fixed);Complementary PNP Outputs;Health/Marginal Signal Output
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationBackground Suppression, Proximity Sensing, Washdown
- Approval Listing RegulationsCE Certified, Ecolab Certified, IP67, IP68, IP69K, NEMA 4X, UKCA, UL Listed
- CertificationCE, Ecolab, UKCA, UL Listed
- Connection150 mm 4-pin M12 PVC Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionM18-4 Series 18Mm Washdown Metal Barrel-Mount Sensor, Stainless Steel, Fixed Field Background Suppression, 150 mm Range, 10-30 V Dc, Pnp Output, M12 Pigtail Qd
- Electrical Connection150 mm 4-pin M12 PVC Pigtail QD, 6.0000 in
- Enclosure RatingIP69K
- Environment Ip RatingIP69K
- FunctionPhotoelectric Background Suppression (Fixed)
- Group & ClassPhotoelectric Proximity
- Housing MaterialStainless Steel
- Input Voltage10 to 30 V dc
- MaterialStainless Steel
- Max Operating Temperature70 °C, 158 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-40 °C, -40 °F
- MountingThreaded Mount
- Mounting TypeThreaded Mount
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputPNP
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability100 s
- Sensing PrinciplePhotoelectric Background Suppression (Fixed)
- Sensing Range5.9060 in;150 mm
- Sensor TypePhotoelectric
- SeriesM18-4
- StyleThreaded Barrel
- Switching FunctionNC)
- Temperature Range-40 to 70 °C, -40 to 158 °F
- Wetted MaterialsAcrylic, Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)