Motion
TL50GYRBAOSIQ
Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red Blue; 8-pin M12 Integral QD
MI ITEM #12041491
MFR #TL50GYRBAOSIQ
Price$593.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Green Yellow Red Blue; 8-pin M12 Integral QD
MI ITEM #12041491
MFR #TL50GYRBAOSIQ

Mfr description
800648 TL50GYRBAOSIQ TOWER LIGHT:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.88/each

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)