Specifications
Dimensions
- Cable Length15.0000 ft, 4.60 m
- Lead Wire Length15.0000 in;4.59 m
Details
- Additional DetailsStatic Dissipative Polycarbonate Window
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationSmall And Flat Object Detection
- Approval Listing RegulationsCE Certified, RoHS Compliant, UKCA
- CertificationCE, REACH, RoHS, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionLx Series : Emitter; Standard Range, Range: Normal 300 mm - 2 M; Input 10-30 V Dc, Output: No Output, 4.6 M (15 Ft) Cable, Static Dissipative Polycarbonate Window
- Electrical Connection4.6 m Cable
- Environment Ip RatingIP65
- Housing MaterialAluminum
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputNo output
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesLX
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)