Specifications
Dimensions
- Cable Length16.4040 ft, 5 m
- Lead Wire Length16.4040 in;5 m
- Length2.6380 in, 67 mm
Details
- Additional DetailsStatic Dissipative Polycarbonate Window
- Ambient Temperature Range-20 to 70 °C;-4 to 158 °F
- ApplicationPart Sensing, Small And Flat Object Detection
- Approval Listing RegulationsCE Certified, RoHS Compliant, UKCA
- CertificationCE, RoHS, UKCA
- ConnectionCable
- Connection TypeCable
- DescriptionReceiver; Standard Range, Range: Normal 300 mm - 2 M; Input 10-30 V Dc, Output: Bipolar: 1 Npn; 1 Pnp; Response Time 400 ?S, 5 M (16.25 Ft) Cable, Static Dissipative Polycarbonate Window
- Electrical Connection5 m Cable
- Environment Ip RatingIP65
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-20 °C, -4 °F
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensor TypePhotoelectric
- SeriesLX
- Temperature Range-20 to 70 °C, -4 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)