Motion
K80AK33825QP
K80L Series EZ-LIGHT: 1-Color Indicator with; Normally Open 3-Position Key Switch; Voltage: 12-30 V dc; Housing: Polycarbonate; IP40; Input: PNP; Colors: Red - Outputs: 2; 1 for Release; 1 for Bypass; 4-pin M12 1 m (39.4 in) PVC Pigtail QD
MI ITEM #12041749
MFR #K80AK33825QP
Your Price$624.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K80L Series EZ-LIGHT: 1-Color Indicator with; Normally Open 3-Position Key Switch; Voltage: 12-30 V dc; Housing: Polycarbonate; IP40; Input: PNP; Colors: Red - Outputs: 2; 1 for Release; 1 for Bypass; 4-pin M12 1 m (39.4 in) PVC Pigtail QD
MI ITEM #12041749
MFR #K80AK33825QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$624.52/each(List $749.42)

Overview

Mfr description
801148 K80AK33825QP K80L SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text