Specifications
Dimensions
- Length21.1020 in, 536 mm
Details
- Additional DetailsContinuously Streaming Data;NKCR2 NKCR8 Vol4 Sec23;CE Certified;UKCA Certified;95% Max Relative Humidity
- Ambient Temperature Range-40 to 70 °C;-40 to 158 °F
- ApplicationMeasuring
- Approval Listing RegulationsCE, NKCR2, NKCR8, UKCA
- CertificationCE, UKCA
- DescriptionMar1816Nx485Q 16Ch 2-Stick Ma Receiver: Continuously Streaming Data
- FunctionMeasuring Light Curtain
- Housing MaterialAluminum
- Input Voltage16 to 30 V dc
- MaterialAluminum
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-40 °C, -40 °F
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- OutputNPN
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range2.9530 to 54.1340 ft;0.9 m to 16.5 m
- Sensor TypeReceiver
- SeriesMINI-ARRAY
- StyleTwo-Piece
- Temperature Range-40 to 70 °C, -40 to 158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)