Motion
PGIRS66U-40
Plastic Fiber Group Array: Opposed Mode; 40 mm Fib
Mi Item #12042179
MFR #PGIRS66U-40
Price$581.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Fiber Group Array: Opposed Mode; 40 mm Fib
Mi Item #12042179
MFR #PGIRS66U-40

Mfr description
801980 PGIRS66U-40 PLASTIC FIBER GROUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.51/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.6300 in, 16 mm
  • Height
    2.3620 in, 60 mm
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    6.5600 ft, 2 m
  • Width
    0.6300 in, 16 mm

Details

  • Additional Details
    Die Cast Rectangular Housing;coupled 2 m 0.97 mm core diameter plastic fiber;free cut
  • Ambient Temperature Range
    70 °C;158 °F
  • Application
    Small Object Detection
  • Approval Listing Regulations
    REACH Compliant, RoHS Compliant
  • Certification
    REACH, RoHS
  • Connection
    2 m Cable
  • Connection Type
    Cable
  • Description
    Plastic Fiber Group Array: Opposed Mode, 40 mm Fiber Array 159 X 0.25 mm Core, Die Cast Rectangular Housing With Coupled 2 M 0.97 mm Core Diameter Plastic Fiber; Free Cut
  • Electrical Connection
    2 m PVC Cable
  • Function
    Fiber Optic
  • Group & Class
    Fiber Optic
  • Housing Material
    Zinc Alloy
  • Includes
    2 Fibers
  • Life
    1000 Cycles
  • Material
    Zinc Alloy
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    70 °C, 158 °F
  • Operating Temperature Range
    70 °C, 158 °F
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    21.4600 to 166.8100 in;545 to 4237 mm
  • Sensor Type
    Photoelectric
  • Series
    Heavy Duty Fiber Optics
  • Style
    Rectangular
  • Temperature Range
    70 °C, 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)