Specifications
Details
- Lens ColorBlue, Green, Red
- Module Function3-Color Audible Indicator
- Operating Voltage Range12-30 V dc
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)