Motion
TL50WBORAOSIQ
Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: White Blue Orange Red; 8-pin M12 Integral QD
MI ITEM #12042297
MFR #TL50WBORAOSIQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tower Light: 4-Color Sealed; Omnidirectional Continuous Audible Indicator w/ Intensity Adjust; Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: White Blue Orange Red; 8-pin M12 Integral QD
MI ITEM #12042297
MFR #TL50WBORAOSIQ

Mfr description
802102 TL50WBORAOSIQ TOWER LIGHT:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)