Motion
K50L2RGB7QP
K50 Pro Series: 7-color RGB Indicator; Voltage: 10-30 V dc; Housing: Polycarbonate; IP66 IP67 IP69K; Input: Bimodal; Colors: Multicolor; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12042315
MFR #K50L2RGB7QP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K50 Pro Series: 7-color RGB Indicator; Voltage: 10-30 V dc; Housing: Polycarbonate; IP66 IP67 IP69K; Input: Bimodal; Colors: Multicolor; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12042315
MFR #K50L2RGB7QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
802146 K50L2RGB7QP K50 PRO SERIES:

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought