1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BANNER ENGINEERING CORP
TL50BLB1GY1R1AOS4
Beacon Tower Light 4-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue rotate Green steady Yellow rotate Red rotate; 2 m (6.5 ft) Integral Cable
MI ITEM #
12042404
MFR #
TL50BLB1GY1R1AOS4
List Price
$876.68
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Audible and Visual Signals
Signal Towers and Stacklights
BANNER ENGINEERING CORP TL50BLB1GY1R1AOS4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANNER ENGINEERING CORP
TL50BLB1GY1R1AOS4
Beacon Tower Light 4-Color Sealed; Omnidirectional Staccato Audible Indicator; Voltage: 12-30 V dc or 24 V ac; Environmental Rating: IP67; Input: Bimodal; Colors: Blue rotate Green steady Yellow rotate Red rotate; 2 m (6.5 ft) Integral Cable
MI ITEM #
12042404
MFR #
TL50BLB1GY1R1AOS4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$876.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
802274 TL50BLB1GY1R1AOS4 BEACON TOWER
Specifications
Product Type
Signal Towers & Stacklights
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought