Specifications
Details
- Lens ColorBlue, Green, Red, White, Yellow
- Module Function5-Color Indicator
- Operating Voltage Range100-240 V ac
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)