Specifications
Dimensions
- Depth2.7559 in, 70 mm
- Height4.4290 in, 112.50 mm
Details
- Approval Listing RegulationsUL Listed, CE, UKCA
- Bulb TypeStandard LED
- Environmental Protection StandardIP65
- Lens ColorYellow
- Light Intensity22.0 lm
- MaterialPolycarbonate
- Max Operating Temperature122 °F, 50 °C
- Min Operating Temperature-40 °F, -40 °C
- Model TypeModular
- Module ColorYellow
- Module Function1-Color Indicator
- Mounting StyleBase Mount
- Operating Voltage Range100-240 V ac
- Product TypeSignal Towers & Stacklights
- Series / TypeTL70
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)