Motion
K30APT2FXBF2QP
K30 Series EZ-LIGHT: 1-Input-Color Touch Sensor Gen 2 FDA; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Colors: None - Power Applied, Blue - Input Active; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12042539
MFR #K30APT2FXBF2QP
List Price$332.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K30 Series EZ-LIGHT: 1-Input-Color Touch Sensor Gen 2 FDA; Voltage: 12-30 V dc; Housing: FDA Copolyester; IP67 IP69K; Input: PNP (NO); Colors: None - Power Applied, Blue - Input Active; 150 mm (6 in) 5-pin M12 PVC Pigtail QD
MI ITEM #12042539
MFR #K30APT2FXBF2QP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.29/each for your price

Overview

Mfr description
802526 K30APT2FXBF2QP K30 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought